Shop All Dial Calipers
Mitutoyo
Caliper, Dial, 0-150 Mm
Mfr # 505-730
Zoro # G3309293
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fitted case
- Features Lapped Jaws, Inverted Covered Rack and Dial Movement
- Dimension Type Metric
- Graduations 0.02mm
- Accuracy +/-0.03 mm
Product Information
- Brand Mitutoyo
- MFR # 505-730
- Zoro # G3309293
- UPC # 603908358664
- Country of Origin Japan
- Category Dial Calipers
Dimensions
Dimension Type | Metric |
Jaw Depth | 40 mm |
Depth Rod Shape | Rectangular |
Measures Depth | Yes |
Jaw Depth - Upper Jaw | 21 mm |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Description
Dial Caliper, Range 0 to 150 mm, Accuracy +/-0.03 mm, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color Yellow, Dial Graduation 0.02 mm, Dimension Type Metric, Jaw Actuation Type Thumb Wheel, Jaw Depth 40 mm, Jaw Material Stainless Steel, Maximum Measurement - mm 150 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - mm 0 mm, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Hi-Vis Stud Sensor (CMHT77633)
- DRILL AMERICA 3/4"-16 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 3/4"-16 (T/A54848)
- WESTWARD Wrench, Combination, Metric, 36mm (54PN69)
- URREA Combination Ratcheting Wrenches (Set of 12 pieces) inches. (1201CM)
- MITUTOYO Depth Attachment for 12In/300mm Calipers (050085-10)
- MITUTOYO Dial Caliper, 6 In, Orange, 0.100/Rev (505-742-55J)
- MITUTOYO Dial Caliper 2mm/Rev (505-731)
- MITUTOYO Dial Caliper, 6 In, Green, 0.100/Rev (505-742-53J)
- MITUTOYO Dial Caliper, 6 In, 0.100/Rev, Blue Face (505-742-51J)
- MITUTOYO Dial Caliper, 0 to 6" Range, 0.001 (505-742JCAL)
- CENTRAL TOOLS Stainless Stl Dial Caliper, 0-6" (CEN3C101)
- Mitutoyo Precision Measuring Tools