Shop All Precision Measuring Accessories
Mitutoyo
Bsg, 30Hx
Mfr # 215-156-10
Zoro # G7770931
product price: $1,240.99
/ea
Free Shipping & Returns
$1,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Granite Base
- Height (In.) 21.5
- Width (In.) 13
- Special Features with fine adjustment over the entire travel
- Color Dark Grey
Product Information
- Brand Mitutoyo
- MFR # 215-156-10
- Zoro # G7770931
- UPC # 603908554509
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 21.5 |
Width (In.) | 13 |
Length (In.) | 14.5 |
Overall Width | 13 |
Overall Height | 21.5 |
Overall Length | 14.5 |
Details
Item | BSG-30HX |
Material | Granite Base |
Special Features | with fine adjustment over the entire travel |
Color | Dark Grey |
Weight | 65 |
Description
Bsg,30Hx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1516 90T 12 PT Combi Ratchet Wrench (KDT86952)
- TUNGALOY Turning Indexable Insert, VNMG16040, PK10 (6741714)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 8-32 Thread Size, 0.875"L, Steel (GN82----B1S--22)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87901CLB113505)
- MITUTOYO Connecting Cable, U-Wave, D (02AZD790D)
- MITUTOYO Usb Communication Cable for Sj210 (12AAL068)
- MITUTOYO Deep Groove10 Stylus for Sj-400 (12AAB409)
- MITUTOYO Reticle, 176-135 (176-135)
- MITUTOYO Bsb, 20X (215-405-10)
- MITUTOYO Maintenance Kit for Gauge Block, E (516-650E)
- MITUTOYO 400-500/0.01Mm Outside Mike I/A (104-143A)
- Mitutoyo Precision Measuring Accessories