Shop All Measuring and Layout Parts
Mitutoyo
Borematic Series 568 Gauge
Mfr # 568-469
Zoro # G9626757
product price: $1,821.99
/ea
Free Shipping & Returns
$1,821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Includes Head Display
- Features Zero-Set, presetting, GO/NO-GO judgment, power on/off, inch/mm conversion (inch/mm type only), SPC data output, data hold
- Number of Gauges 1
- Anvil Material TiN-coated
Product Information
- Brand Mitutoyo
- MFR # 568-469
- Zoro # G9626757
- Country of Origin Japan
- Category Measuring and Layout Parts
Description
Digital Bore Gauge, Range 1.6 in to 2 in; 40.64 mm to 50.8 mm, Resolution 0.00005 in/0.001 mm, SPC Output Yes, Data Output Type Cable, Maximum Measurement - Inch 2 in, Maximum Measurement - mm 50.8 mm, Minimum Measurement - Inch 1.6000 in, Minimum Measurement - mm 40.64 mm, Number of Gauges 1, Operation Type Digital, Accuracy +/-0.0003 in, Case Type Wooden Case, Compatible Data Output Cable Mfr. No. 905338, Mfr. No. 905409, Contact Point Material TiN Coated, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1" Air Impact Wrench, 1450ft-lb Max Rev Torque, Super Duty (2925P3TI)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.435 (111143500)
- FLIR Protective Case, C/W Moisture Meters (MR10-2)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- MITUTOYO Battery, SJ-301 (12BAA688)
- MITUTOYO Bezel Assmebly for 505 Series Dial Caliper (6 in/8 in/12 in) (905162)
- MITUTOYO Stylus, Standard Stylus (12AAC731)
- MITUTOYO Foot Switch (937179T)
- MITUTOYO Reading Unit Assembly (06ACC983)
- MITUTOYO Curved Crystal 1-7/16 In. O.D. (141776)
- MITUTOYO Scriber Holder (901338)
- Mitutoyo Measuring and Layout Parts