Shop All Precision Measuring Accessories
Mitutoyo
Attachment, M-Type, MM, Pair
Mfr # 07CZA056
Zoro # G7798353
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Type
- Special Features Interchangeable Jaws (Optional)
- Width (In.) 3
- Color Black/Silver
- Height (In.) 2.5
Product Information
- Brand Mitutoyo
- MFR # 07CZA056
- Zoro # G7798353
- UPC # 603908331735
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 3 |
Height (In.) | 2.5 |
Length (In.) | 4.5 |
Details
Item | ATTACHMENT/M-TYPE (MM), PAIR |
Type | Standard Type |
Special Features | Interchangeable Jaws (Optional) |
Color | Black/Silver |
Description
Attachment,M-Type,MM,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Torx Screw, TS-25.45-6M2 (73310190972)
- DYNAMIC Tools 7" Linesman Pliers, Insulated Handle (D055100)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226ASD)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (2336W-200)
- MITUTOYO Adapter, 5C At100/0.005mm Old Count (09AAA198)
- MITUTOYO Eyepiece, 10X (176-115)
- MITUTOYO Lathe Pk, Abs/Glass, Linear Scales, 48"X10" (64PKA044A)
- MITUTOYO Setting Ring, 25mm (177-139)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7002-10)
- MITUTOYO Height Gage, Adaptor, Inch (12AAA233)
- MITUTOYO Precision Riser Block, 6" (515-116)
- Mitutoyo Precision Measuring Accessories