Shop All Hardness Testers
Mitutoyo
Analog Durometer, Shore A, 1.73 x 0.71 In
Mfr # 811-335-10
Zoro # G2889144
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indenter Blunt Taper
- Functions Peak Retaining Hand
- Width (In.) 2.56
- Scale Shore A
- Depth (In.) 1.38
Product Information
- Brand Mitutoyo
- MFR # 811-335-10
- Zoro # G2889144
- UPC # 603908323563
- Country of Origin Japan
- Category Hardness Testers
Dimensions
Width (In.) | 2.56 |
Depth (In.) | 1.38 |
Height (In.) | 3.94 |
Width | 2.3 in |
Height | 5.7 in |
Depth | 1.3 in |
Details
Item | Handheld Dial Durometer |
Indenter | Blunt Taper |
Functions | Peak Retaining Hand |
Scale | Shore A |
Tip Angle (Degrees) | 35 |
Location Area (In.) | 1.73 x 0.71 |
Range | 10 to 90 |
Indenter Shape | Blunt Taper |
Long Form Calibration Certificate | No |
For Materials | Cellulose Acetates, Glass, Leather, Natural Rubber, Neoprene, Nitrite Rubber, Polyesters, Polystyrene, PVC, Vinyl, Wax |
Tip Angle | 35 Degrees |
Durometer Body Style | Compact |
Standards | ASTM D 2240, DIN 53 505, ISO 7619, ISO868, JIS K 6253, JIS K 7215 |
Includes Case | Yes |
Dial Reading | 10-90 |
Operation Type | Mechanical |
Indenter Protrusion | 0.094 in |
Description
Handheld Dial Durometer, Range 10 to 90, Dial Reading 10-90, For Materials Cellulose Acetates, Glass, Leather, Natural Rubber, Neoprene, Nitrite Rubber, Polyesters, Polystyrene, PVC, Vinyl, Wax, Indenter Shape Blunt Taper, Operation Type Mechanical, Scale Shore A, Depth 1.3 in, Durometer Body Style Compact, Functions Peak Retaining Hand, Height 5.7 in, Includes Case Yes, Indenter Protrusion 0.094 in, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 620 2X Sighting Hand Level (43-D620)
- SG TOOL AID Tack Puller (87820)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Black, #4 Flame Resistant Canvas, 1 Pockets (5104FR)
- OSG Spiral Point Tap, Plug, 3 (1233200)
- MITUTOYO Analog Durometer, Shore A, 0.71 In Dia (811-331-10)
- MITUTOYO Digital Durometer, Shore A, 1.73 x 0.71 In (811-336-10)
- MITUTOYO Hardness Tester, SPC Output, Ball Indenter (810-298-10)
- MITUTOYO Calibration Set, Shore A, Range 30, 60, 90 (64AAA964)
- MITUTOYO Analog Durometer, Shore D, 1.73 x 0.71 In (811-337-10)
- MITUTOYO Digital Durometer, Shore D, 0.71 In Dia (811-334-10)
- REED INSTRUMENTS Scale "A" Durometer (HT-6510A)
- Mitutoyo Measuring and Layout Tools