Shop All Hardness Testers
Mitutoyo
Analog Durometer, Shore A, 0.71 In Dia
Mfr # 811-331-10
Zoro # G0303992
original price:
$998.21
33% off
new price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indenter Blunt Taper
- Location Area (In.) 0.71 Diameter
- Range 10 to 90
- Depth (In.) 1.97
- Tip Angle (Degrees) 35
Product Information
- Brand Mitutoyo
- MFR # 811-331-10
- Zoro # G0303992
- UPC # 603908323525
- Country of Origin Japan
- Category Hardness Testers
Dimensions
Depth (In.) | 1.97 |
Width (In.) | 2.56 |
Height (In.) | 7.09 |
Width | 2.3 in |
Height | 7.4 in |
Depth | 1.3 in |
Details
Item | Handheld Dial Durometer |
Indenter | Blunt Taper |
Location Area (In.) | 0.71 Diameter |
Range | 10 to 90 |
Tip Angle (Degrees) | 35 |
Functions | Peak Retaining Hand |
Scale | Shore A |
Durometer Body Style | Long Leg |
Long Form Calibration Certificate | No |
Indenter Protrusion | 0.094 in |
Tip Angle | 35 Degrees |
Standards | ASTM D 2240, DIN 53 505, ISO 7619, ISO868, JIS K 6253, JIS K 7215 |
For Materials | Cellulose Acetates, Glass, Leather, Natural Rubber, Neoprene, Nitrite Rubber, Polyesters, Polystyrene, PVC, Vinyl, Wax |
Indenter Shape | Blunt Taper |
Includes Case | Yes |
Dial Reading | 10-90 |
Operation Type | Mechanical |
Description
The MITUTOYO 811-331-10 Analog Durometer is a hand held device that allows you to determine the hardness of materials. The hard material tester has a range of 10 to 90, and an easy to read dial with large numbers. It also features a blunt taper indenter for testing the indentation hardness of soft materials such as rubber and plastics. This durable durometer comes with both a standard scale and a Shore A scale. The MITUTOYO 811-331-10 Analog Durometer is an essential tool for those working in product development or design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Comb Wrench 2.0 15 Pc Set - (752)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces DeWalt 131602-00 (M69)
- KIPP Cam Lever Size: 0 10-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011A1X30)
- MOODY TOOL Probe, #1, 25mil (51-1794)
- MITUTOYO Analog Durometer, Shore A, 1.73 x 0.71 In (811-335-10)
- MITUTOYO Digital Durometer, Shore A, 1.73 x 0.71 In (811-336-10)
- MITUTOYO Digital Durometer, Shore D, 1.73 x 0.71 In (811-338-10)
- MITUTOYO Calibration Set, Shore D, Range 20, 40, 80 (64AAA590)
- MITUTOYO Calibration Set, Shore A, Range 30, 60, 90 (64AAA964)
- MITUTOYO Hardness Tester, SPC Output, Ball Indenter (810-298-10)
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-3500)
- Mitutoyo Measuring and Layout Tools