Shop All Precision Measuring Accessories
Mitutoyo
Accessory Set for Square Gauge, In
Mfr # 516-612
Zoro # G7798189
product price: $1,515.99
/ea
Free Shipping & Returns
$1,515.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 14
- Color Silver
- Special Features gage block accessory set
- For Use With Gage Blocks
- Width (In.) 5.5
Product Information
- Brand Mitutoyo
- MFR # 516-612
- Zoro # G7798189
- UPC # 603908131151
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 14 |
Width (In.) | 5.5 |
Height (In.) | 2.5 |
Overall Length | 14 |
Overall Width | 5.5 |
Overall Height | 2.5 |
Details
Item | ACCESSORY SET (IN) FOR SQUARE GAUGE |
Color | Silver |
Special Features | gage block accessory set |
For Use With | Gage Blocks |
Weight | 4.5 |
Description
Accessory Set for Square Gauge,In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE T-Handle Hex Key, 5/32" Tip Size (JTH9E10)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 29/32 (52458)
- DAREX CBN Wheel 180 Grit (PP11125GF)
- JET Jbg8A-59A Jet Equip 8 Inch Eyeshields (JBG8A-59A)
- MITUTOYO Measuring Head Assy, Inch, 04AZB139 (04AZB139)
- MITUTOYO Setting Ring, 20mm (177-286)
- MITUTOYO Vertical Profile Projectors, 12.4" Size (302-801-10)
- MITUTOYO Lifting Knob, MM/Id-N (21EZA105)
- MITUTOYO Roughness Specimen, In/MM (178-606)
- MITUTOYO Optical Parallel, 12.12mm (157-102)
- MITUTOYO Connecting Cable, U-Wave, G (02AZD790G)
- Mitutoyo Precision Measuring Accessories