Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0 to 8 In
Mfr # 500-734-20
Zoro # G7453415
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in
- Features Coolant Proof, Carbide Tipped ID and OD Jaws
- Jaw Depth 1 31/32 in
Product Information
- Brand Mitutoyo
- MFR # 500-734-20
- Zoro # G7453415
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Battery Size | SR44 |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Dimension Type | Inch/Metric |
Jaw Depth - Upper Jaw | 25/32 in |
Depth Rod Shape | Rectangular |
Measures Outside Dimension | Yes |
Description
With its 0 to 8 in. range and 0 to 200 mm resolution, the Mitutoyo 500-734-20 Absolute Digital Caliper is a precision instrument that will help you get the job done quickly and accurately. The digital caliper has a stainless steel body with carbide tipped jaws. It has an IP67 rating, which means it is waterproof and dustproof. You can also check for any damage to the unit before use thanks to TUV Rheinland Certification and Certificate of Inspection included with your purchase. This Mitutoyo 500-734-20 Absolute Digital Caliper is the high quality tool you need for precise measurements on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 1-9/16" (40mm) (FCH0196-G)
- CHICAGO PNEUMATIC Reciprocating Saw Blades, 5PK (CA146720)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 2-3/8 12 PT IMP (MT8814)
- ALDEN Drill/Extractor Tool, #1 Size, #5, #6 Cap (1257P)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-737-20)
- MITUTOYO Absolute Digital Caliper, 0 to 18 In (500-505-10CAL)
- MITUTOYO Absolute Digital Caliper, 0" to 8" (500-172-30CAL)
- MITUTOYO 0-8 in. Absolute Digital Caliper (500-197-30)
- MITUTOYO Digital Caliper, 0 to 40 In (552-314-10)
- MITUTOYO Digimatic Caliper 450Mm (500-500-10)
- MITUTOYO Cfc-24"Gu (552-192-10)
- Mitutoyo Calipers & Accessories