Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0 to 6 In
Mfr # 500-762-20CAL
Zoro # G5987746
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in
- Features Coolant Proof, Rolling Thumb Wheel, Control Buttons on Face, Origin, Inch/mm, Absolute Scales
- Jaw Depth 1 37/64 in
Product Information
- Brand Mitutoyo
- MFR # 500-762-20CAL
- Zoro # G5987746
- UPC # 603908604969
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Battery Size | SR44 |
Depth Rod Shape | Rectangular |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Jaw Depth - Upper Jaw | 21/32 in |
Measures Depth | Yes |
Description
The Mitutoyo 500-762-20 W/CERT Absolute Digital Caliper is the perfect tool for taking precise measurements. It has a range of 0 in to 6 in, with an accuracy of +/-0.001 in. This digital caliper features an origin function, which allows you to return to zero at any time. The stainless steel body is coolant proof and has rolling thumb wheel control buttons on its face. It also comes with inch and mm scale readings as well as absolute scales that are not affected by external temperature changes. The IP67 rating means this caliper can be used in damp or wet environments without risk of damage from water or other liquids. The Mitutoyo 500-762-20 W/CERT Digital Caliper is the reliable tool you need for accurate measurements and will meet all your needs when it comes to measuring parts and pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H485LK)
- KIPP Wing Grip D=M05X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.105X20)
- MICRO 100 Boring Helical Back Rake (HBBC-2401000-004)
- WESTWARD Silver/Deming Drill, 15/16, HSS, 118 Deg (4UM86)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (500-506-10)
- MITUTOYO Digital Caliper, 0 to 40 In (552-314-10)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-763-20)
- MITUTOYO Digimatic Caliper (500-167-30)
- MITUTOYO Caliper, Digimatic, 0-150mm, IP67, 0.01mm (500-702-20)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-171-30CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-734-20CAL)
- Mitutoyo Calipers & Accessories