Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0 to 40 In
Mfr # 550-227-10
Zoro # G3391254
product price: $2,061.99
/ea
Free Shipping & Returns
$2,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.003 in
- Features Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
- Jaw Depth 5 33/64 in
Product Information
- Brand Mitutoyo
- MFR # 550-227-10
- Zoro # G3391254
- UPC # 603908248644
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 5 33/64 in |
Battery Size | SR44 |
Depth Rod Shape | Rectangular |
Measures Depth | No |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Dimension Type | Inch/Metric |
Description
The MITUTOYO 550-227-10 Absolute Digital Caliper is the perfect tool for precise measurements. It features a stainless steel body and jaw, making it sturdy and long lasting. Featuring an absolute scale on the caliper's face, you can read your measurements easily with this digital caliper. The 0 to 40 in range allows you to measure both small and large objects accurately. It has a resolution of 0.0005 in/0.01 mm and an accuracy of +/-0.003 in. You can also use this digital caliper for counting value composition error detection, low voltage alarm and data output functions. The MITUTOYO 550-227-10 Absolute Digital Caliper is a high quality tool that will help make measuring tasks easier for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (J5213M)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102700)
- EAZYPOWER Security Hex Power Bit, 2.5mm (77095/B)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-20 Size (301141010)
- MITUTOYO Digimatic Caliper 12In. W/Od And Id Car (500-168-30)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-166-30)
- MITUTOYO Digital Caliper, 0 to 60 In (552-315-10CAL)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-4 in (0-100 mm) (500-195-30)
- MITUTOYO Digital Caliper, 0 to 18 In (552-312-10)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-734-20CAL)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1110-150A)
- Mitutoyo Digital Calipers