Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0 to 4 In
Mfr # 500-170-30
Zoro # G2253571
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in
- Features Carbide Tipped ID and OD Jaws
- Jaw Depth 1 37/64 in
Product Information
- Brand Mitutoyo
- MFR # 500-170-30
- Zoro # G2253571
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Measures Outside Dimension | Yes |
Dimension Type | Inch/Metric |
Depth Rod Shape | Round |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Jaw Depth - Upper Jaw | 21/32 in |
Battery Size | SR44 |
Description
Compact 4-Way Digital Caliper, Caliper Range 0-4 in /0-100mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Features Carbide Tipped ID and OD Jaws
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 28 JOBMASTER Jobsite Box, Tan, 28" W x 12" D x 12" H (28)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 4 3/4 in L (54TL92)
- OSG End Mill, M4 X 3/8 X 7/16 2F (5800200)
- MITUTOYO Rect Steel, Asme 0, 0.17mm (611865-531)
- MITUTOYO Cfc-18"Gc (552-165-10)
- MITUTOYO Digital Caliper, 0.01mm, 67 IP (550-311-20)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-764-20)
- MITUTOYO Caliper, Digimatic, 100mm (500-150-30)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-195-30CAL)
- MITUTOYO Digimatic Caliper 300Mm (500-153-30)
- FOWLER 0.200-1"/5-25mm Internal Electronic Caliper Gage (545546220)
- Mitutoyo Precision Measuring Tools