Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0 to 24 In
Mfr # 550-225-10
Zoro # G2876072
product price: $1,215.99
/ea
Free Shipping & Returns
$1,215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.002 in
- Features Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
- Jaw Depth 3 15/16 in
Product Information
- Brand Mitutoyo
- MFR # 550-225-10
- Zoro # G2876072
- UPC # 603908245209
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 3 15/16 in |
Depth Rod Shape | Rectangular |
Dimension Type | Inch/Metric |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Battery Size | SR44 |
Measures Depth | No |
Description
Nib Jaw Digital Caliper, Caliper Range 0-24 in /0-600mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.002 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 3 15/16 in, Long Form Calibration Certificate No, Features Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales, Standards TUV Rheinland
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Chalk, 8 oz FLUORESCENT ORANGE CHALK (IR64905ZR)
- STARRETT Depth Rod, 6"-7" 443/445 Dpth Micrometers (PT99347)
- MITUTOYO 0 to 25/.01mm O. Micrometer (115-302)
- MILWAUKEE TOOL Combo Kit and Flood Light, 12V, 22500 bpm (3404-22, 2367-20)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-769-20)
- MITUTOYO Digital Caliper, 0 to 60 In (552-315-10)
- MITUTOYO Absolute Digital Caliper, 0" to 40" (500-507-10)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-762-20)
- MITUTOYO CALIPER, DIGIMATIC, 6 IN, COOLANT PROOF, SPECIAL-POINT (573-725-20)
- MITUTOYO Caliper, Digimatic, 8"/200mm (500-177-30)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798A-6/150)
- Mitutoyo Calipers & Accessories