Shop All Micrometers
Mitutoyo
50 to 75/.01mm Outside Mic Ratchet
Mfr # 103-139-10
Zoro # G0583375
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm, 0.001mm
- Range 50 to 75mm
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes Standard Bar
- Thimble Ratchet
Product Information
- Brand Mitutoyo
- MFR # 103-139-10
- Zoro # G0583375
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.01mm, 0.001mm |
Range | 50 to 75mm |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | Standard Bar |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
50-75/.01Mm Outside Mic Ratchet, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 2 3/8 in Size, Deep Socket, black oxide (8976)
- RIDGID Hand Threader Die Head, Manual, NPT, 12R (37475)
- WESTWARD Adj. Wrench, 12", 1-1/2" Cap., Black (31D016)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-10A-5PK)
- MITUTOYO Micrometer, Caliper Inside, 1-2" .00005" (345-351-30)
- MITUTOYO Micrometer, Outside, 100-200mm (104-140A)
- MITUTOYO 8 to 9"/.001" O. Mic R (103-185)
- MITUTOYO Digital Disk Micrometer, 0 to 1", 0.001" (223-125)
- MITUTOYO Mic Head, 0-0.25", 0.001" (148-351)
- MITUTOYO Digital Micrometer, 0 to 1In, Ratchet (293-330-30)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 0-1"/0-25mm Range, 35-054-U01 (35-054-U01)
- Mitutoyo Micrometers