Shop All Micrometers
Mitutoyo
25 to 50/.01mm I. Mic W/I.R.
Mfr # 141-101
Zoro # G0970551
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 25 to 50mm
- Features Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout
- Includes (1) Fitted Plastic Case, (2) Rods
Product Information
- Brand Mitutoyo
- MFR # 141-101
- Zoro # G0970551
- Country of Origin Japan
- Category Micrometers
Details
Item | Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 25 to 50mm |
Features | Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout |
Includes | (1) Fitted Plastic Case, (2) Rods |
Description
This Mitutoyo 141-101 25 to 50/.01mm I. Mic W/I. R. is an inside micrometer head with interchangeable rods for accurate measurements of internal dimensions. This inside micrometer head has a wide range of ID measurements with interchangeable rods that are marked with their measuring range, and the sizes of the interchangeable rods can be adjusted with spacing collars. When it comes to accuracy, you want the Mitutoyo 141-101 25 to 50/.01mm I. Mic W/I. R..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (J7340H)
- GATOR Reciprocating Saw Blade 6 in. x 3/4 in. x 6tpi #12015-10, Heavy Duty Wood Cutting, 10PK (12015-10)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534306)
- CHICAGO-LATROBE 19PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 5% 1mm-10mm (47924)
- MITUTOYO Micrometer, Depth, Base-60 0-50mm (129-109)
- MITUTOYO Digital Micrometer Head, Steel, IP65 (350-354-30)
- MITUTOYO Digimatic Tube Mic 1 to 2" Ip to 65 (395-352-30)
- MITUTOYO Micrometers, Inside, Ext Rod, 100-500/.01mm (139-173)
- MITUTOYO Micrometer, 0 to 25mm, 0.01, Ratchet (103-137)
- MITUTOYO 2 to 40/.001" Inside Micrometer Ext. Mic. (137-219)
- HHIP 6"/150mm Yellow LCD Digital Electronic Caliper (4100-3436)
- Mitutoyo Micrometers