Shop All Precision Measuring Accessories
Mitutoyo
18In.Dm Scale Unit/Multi-Functionhor
Mfr # 572-474
Zoro # G0671627
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2
- Length (In.) 33
- Special Features long battery life for easier maintenance
- Color Black
- Width (In.) 5.5
Product Information
- Brand Mitutoyo
- MFR # 572-474
- Zoro # G0671627
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 2 |
Length (In.) | 33 |
Width (In.) | 5.5 |
Details
Item | 18"DM SCALE UNIT/MULTI-FUNCTION(HOR |
Special Features | long battery life for easier maintenance |
Color | Black |
Description
18In.Dm Scale Unit/Multi-Functionhor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Slugger Annular Cutter 15/16X3In Hmu Wel (63127617110)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/16" Tip Size (JTH4E14)
- EKLIND Metric Plain Ball Hex Key, 3 mm Tip Size, 9 in Long, 3 in Short, 4 PK (64830)
- MARTIN TOOLS 2-3/4 in. Pin Spanner Wrench (459)
- MITUTOYO Bsg, 20X (215-151-10)
- MITUTOYO Reticle, 176-135 (176-135)
- MITUTOYO Parts 167-912 5 pcs. (167-912)
- MITUTOYO Measuring Head Part Assembly, 368-2 (04AZA740)
- MITUTOYO Usb Communication Cable for Sj210 (12AAL068)
- MITUTOYO USB Data Input Tool, Connctr B (06AFM380B)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-620)
- Mitutoyo Set Up & Alignment Tools