Shop All Micrometers
Mitutoyo
18 to 24/.001" Outside Mic I/A
Mfr # 104-202
Zoro # G0583460
product price: $1,133.99
/ea
Free Shipping & Returns
$1,133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force
- Anvil Interchangeable
- Thimble Ratchet
- IP Rating Not Rated
Product Information
- Brand Mitutoyo
- MFR # 104-202
- Zoro # G0583460
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 18 to 24" |
Features | IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force |
Includes | (6) Anvils, (6) Standards, (1) Fitted Wooden Case, (1) SPC Output, (1) Battery (SR44) |
Anvil | Interchangeable |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
18-24/.001In. O. Mic I/A, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #17 (C18070)
- REED PWR HACK SAW BLADES 24 1-14TP 04497 (Z2414)
- CLE-LINE T-Handle Long Shank Tap Wrench 245 Cle-Line #T16 (C67212)
- GREENLEE Die Set, Open Barrel Connectors (10877)
- MITUTOYO 16 to 20/.001" Outside Mic I/A (104-153)
- MITUTOYO 28 to 32/.001" Outside Micrometer I/A (104-156)
- MITUTOYO 20 to 24/.001" Outside Mic I/A (104-154)
- MITUTOYO Can Seam (147-103)
- MITUTOYO Digital Micrometer, Outside, 1 to 2" (293-341-30)
- MITUTOYO Indicating Mic, 3" (510-133)
- ASIMETO 1.6-2" Digital Three Point Internal Micrometer (7208291)
- Mitutoyo Precision Measuring Tools