Shop All Micrometers
Mitutoyo
16 to 20/.001" Outside Mic I/A
Mfr # 104-153
Zoro # G0969836
product price: $970.99
/ea
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force
- Anvil Interchangeable
- Thimble Ratchet
- IP Rating Not Rated
Product Information
- Brand Mitutoyo
- MFR # 104-153
- Zoro # G0969836
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 16 to 20" |
Features | IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force |
Includes | (4) Anvils, (4) Standards, (1) Fitted Wooden Case, (1) SPC Output, (1) Battery (SR44) |
Anvil | Interchangeable |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
16-20/.001In. O. Mic I/A, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-10-10-1/2)
- BLAIR EQUIPMENT CO HOLE CUTTER 7/16" 3PK (BL13206)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=10, D1= 3/4-10, Form: B, With Locknut (K0637.10510A7)
- SUPERIOR STEEL 1# Single End Pozidriv Screwdriver Bits - 2 Inch Long, PK 25 (BZ201-25PK)
- MITUTOYO 30 to 36/.001" Outside Micrometer I/A (104-204)
- MITUTOYO 24 to 30/.001" Outside Mic I/A (104-203)
- MITUTOYO 20 to 24/.001" Outside Mic I/A (104-154)
- MITUTOYO Digital Disk Micrometer, 0 to 1", 0.00005" (323-350-30)
- MITUTOYO Micrometer, Uni, I.A. 0-25/.01mm (117-101)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Ratchet (102-328-10)
- MITUTOYO Micrometer, 3 to 4", 0.001", Ratchet (103-180)
- Mitutoyo Precision Gauges & Accessories