Shop All Micrometers
Mitutoyo
11 to 12/.001" O. Mic R
Mfr # 103-188
Zoro # G0969355
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes (1) Standard Bar
- Thimble Ratchet
- IP Rating Not Rated
Product Information
- Brand Mitutoyo
- MFR # 103-188
- Zoro # G0969355
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 11 to 12" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | (1) Standard Bar |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
11-12/.001In. O. Mic R, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Cylinder Spring for Hitachi NR83A, NR83A2, NV83A, NV83A2, NR83A3 (SP 877-321)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 6.6x12x20 mm (K1022.A0660X20)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 2 Flutes (300769)
- MICRO 100 Brazed Tool Bit, RXL, 4.5 In L, 3/4 In W (RXL-16)
- MITUTOYO Micrometer, Outside, 13" (103-189)
- MITUTOYO 4 to 5/.001" Outside Mic R (103-181)
- MITUTOYO 8 to 9"/.001" O. Mic R (103-185)
- MITUTOYO Hub (147-301)
- MITUTOYO Digital Micrometer Head, Steel, IP65 (350-354-30)
- MITUTOYO Spline Micrometer, Ratchet Thimble (331-351-30)
- MITUTOYO Can Seam (147-103)
- Mitutoyo Micrometers