Shop All Micrometers
Mitutoyo
1000 to 4000/.01mm I.M.E.Rod
Mfr # 140-159
Zoro # G0970518
product price: $3,770.99
/ea
Free Shipping & Returns
$3,770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm/0.001"
- Features Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, The Series 140 use Highly Durable/large-Diameter Extension Pipes
- Includes (1) Wooden Case
Product Information
- Brand Mitutoyo
- MFR # 140-159
- Zoro # G0970518
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer Head |
Resolution | 0.01mm/0.001" |
Range | 1000 to 4000mm |
Features | Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, The Series 140 use Highly Durable/large-Diameter Extension Pipes |
Includes | (1) Wooden Case |
Description
1000-4000/.01Mm I.M.E.Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, Torx(R) SAE Socket, 12 Points (J5230N)
- DAREX CBN Wheel 180 Grit (PP08626GF)
- HHIP Pro-Series 52 Piece Clamping Kit 10mmm T-Slot With M8 X 1.25 Studs (3901-0008)
- VICTOR Easy Read Stainless Steel Ruler, Standard/Metric, 18".25 Long, Blue (EZ18SBL)
- MITUTOYO Inside Micrometer, 0.2 to 1.2" (145-193)
- MITUTOYO Micrometer, Head, 0-25mm (152-332)
- MITUTOYO Digital Micrometer, 0 to 1In, SPC, Friction (293-335-30)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-500/.01mm (137-203)
- MITUTOYO Point Mic, 0-25/.01mm (112-201)
- MITUTOYO Point Micrometer, Digital, 0 to 1", 30 Deg (342-361-30)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-500/.01mm (137-208)
- Mitutoyo Micrometers