Shop All Micrometers
Mitutoyo
.093 to 1/.0001" V-Anvil Micrometer
Mfr # 114-135
Zoro # G0969958
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 0.09 to 1"
- Features Measures the Outside Diameter of Cutting Tools, inch/mm Conversion, 5 Flutes Cutting Head
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Setting Standard
- Spindle Carbide Tipped
Product Information
- Brand Mitutoyo
- MFR # 114-135
- Zoro # G0969958
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.001mm |
Range | 0.09 to 1" |
Features | Measures the Outside Diameter of Cutting Tools, inch/mm Conversion, 5 Flutes Cutting Head |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case, (1) Setting Standard |
Spindle | Carbide Tipped |
Anvil | V-Shaped, Carbide Tipped |
Thimble | Ratchet |
Description
.093-1/.0001In. V-Anvil Micrometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOR 3lb copper hammer with a hickory handle (TH214)
- J.W. WINCO GN300-92-1/2X13 Adjustable Lever Steel (8TA04K)
- K-TOOL INTERNATIONAL Torque Extension 55 Ft.Lbs 1/2"Drive, Red (KTI33351)
- PROTO Ignition Wrench - 9/32" x 5/16" (J3220)
- MITUTOYO Digital Micrometer, Outside, 1 to 2" (293-341-30)
- MITUTOYO Micrometers, Inside, I.R. 8-20/.001" (141-121)
- MITUTOYO Depth Micrometer, 0 to 4" (129-127)
- MITUTOYO 75 to 100/.01mm Outside Mic Ratchet (103-140-10)
- MITUTOYO Mic Head, .25", Clamp (148-356)
- MITUTOYO Digi Crimp Height Mic 0-25Mm Ip-65 (342-271-30)
- MITUTOYO Dig Mic, Dsk, I/M 2-3 In, .00005 In, O, RS (323-352-30)
- Mitutoyo Precision Gauges & Accessories