Shop All Micrometers
Mitutoyo
0 to 150/.01mm Depth Micrometer B to 100
Mfr # 129-116
Zoro # G0970280
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 0 to 150mm
- Features Interchangeable Rods Provide A Wide Measuring Range
- Includes (1) Fitted Plastic Case, (6) Rods
- Thimble Ratchet
Product Information
- Brand Mitutoyo
- MFR # 129-116
- Zoro # G0970280
- Country of Origin Japan
- Category Micrometers
Details
Item | Depth Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.001mm |
Range | 0 to 150mm |
Features | Interchangeable Rods Provide A Wide Measuring Range |
Includes | (1) Fitted Plastic Case, (6) Rods |
Thimble | Ratchet |
Long Form Calibration Certificate | No |
Number of Gauges | 1 |
Description
0-150/.01Mm Depth Mic B-100, Long Form Calibration Certificate No, Number of Gauges 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 6 Clutch Bar Clamp (GSCC2.506)
- STILETTO STILETTO FH10C Straight Claw Finishing Hammer, 10 oz Head, Titanium Head, Brown/Tan Handle (FH10C)
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS31-2A)
- MICRO 100 Grooving Tool (RR-087-16)
- MITUTOYO Micrometer, Out, Caliper Type, 2-3/.001" (143-123)
- MITUTOYO 600 to 700/0.01mm Outside Mike I/A (104-145A)
- MITUTOYO Micrometer, Outside, 22" (103-198)
- MITUTOYO Spline Micrometer, Ratchet Thimble (331-351-30)
- MITUTOYO Micrometer, Disc, 3-4", .00005", IP65 (323-353-30)
- MITUTOYO Inside Micrometer, 2 to 12" (141-233)
- STARRETT Micrometer Inside 5/8 to 3/4" Range (78XTZ-750)
- Mitutoyo Precision Measuring Tools