Shop All Micrometers
Mitutoyo
0 to 1" .001" Deep Thrt Mic
Mfr # 118-107
Zoro # G0970046
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, IP65 Water/Dust Protection
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
- Thimble Ratchet
- IP Rating Not Rated
Product Information
- Brand Mitutoyo
- MFR # 118-107
- Zoro # G0970046
- Country of Origin Japan
- Category Micrometers
Details
Item | Sheet Metal Micrometer |
Resolution | 0.001" |
Range | 0 to 1" |
Features | Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, IP65 Water/Dust Protection |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
0-1In. .001In. Deep Thrt Mic, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Safety Knife Safety Blade, 5 1/2 in L (31XM99)
- BIG HORN 20" Dia 5 Micron Dust Filter Bag 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (11769)
- SENCO Phillips #2 X 7-1/2 in. L Power Bit Steel 2 pk (EA0300)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End Long Length (5436541)
- MITUTOYO 1 to 2/.001" Deep Throat Mic (118-112)
- MITUTOYO Depth Micrometer, 0 to 6" (129-132)
- MITUTOYO Caliper Micrometer, Ratchet Thimble (345-350-30)
- MITUTOYO Micrometer, Groove (146-222)
- MITUTOYO Digital Micrometer, 0 to 1", Cert, Ratchet (293-340-30CAL)
- MITUTOYO Quickmike Inch/Mm (369-421-20)
- CRAFTSMAN Torque, 3/8" Drive Micrometer Torque Wre (CMMT99433)
- Mitutoyo Micrometers & Sets