Shop All V-Belts
Mitsuboshi
Super KB 5L Type, 5/8" x 47'' - 5L470K
Mfr # 5LK470
Zoro # G802599020
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 5LK470
- Groove Angle 40°
- Material Chloroprene Rubber
- Width 0.65625Inch
- Length 47Inch
Product Information
- Brand Mitsuboshi
- MFR # 5LK470
- Zoro # G802599020
- UPC # 34494554701
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Width | 0.65625Inch |
Length | 47Inch |
Height | 0.375Inch |
Details
Industry Number | 5LK470 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.4418 lbs |
Core Cord | Aramid |
Cover Material | Pet |
Description
5L Type, 5/8" x 47''
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 100 in. OC (BX97)
- SPEEDAIRE Element, General Purpose, 1 Micron, 147 CFM (4GPG3)
- SEALMASTER Gen Gold Set Screw, #2-18D (2-18D)
- GATES Truflex V-Belts, 3L210 (3L210)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 53'' Long x 21 Ribs Wide - 530J21 (530J21)
- MITSUBOSHI 2/B128 131Inch Outside Length, 2 Ribs (2RB128)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 113" (A113)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 90 Inch Long x 2 Ribs - 2/5VX900 (2R5VX900)
- MITSUBOSHI 7/B195 198Inch Outside Length, 7 Ribs (7RB195)
- MITSUBOSHI 2/C115 119Inch Outside Length, 2 Ribs (2RC115)
- D&D 74 2/5" Outside Length, 1/2" Top Width, 1 Ribs (AA71)
- Mitsuboshi V-Belts