Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 48'' Long x 7 Ribs Wide - 480J7
Mfr # 480J7
Zoro # G002597130
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 480J7
- Number of Ribs 7
- Groove Angle 40°
- Material Chloroprene Rubber
- Weight 0.207 lbs
Product Information
- Brand Mitsuboshi
- MFR # 480J7
- Zoro # G002597130
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 48Inch |
Height | 0.15Inch |
Width | 0.6449Inch |
Details
Industry Number | 480J7 |
Number of Ribs | 7 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.207 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 48'' Long x 7 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213LM)
- MARATHON MOTORS Condenser Fan Motor, 1/6 HP, 48Y Frame (048S17D2053)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 182/4T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736OT3E184T-S)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/8" (29HY61)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1400mm (SPB1400)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 62" (A62)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 43" (A43)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt A Type, 1/2" x 61" - AX61 (AX61)
- MITSUBOSHI 3/B112 115Inch Outside Length, 3 Ribs (3RB112)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 85" (5V850)
- D&D 1600mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1600)
- Mitsuboshi Power Transmission Belts