Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 47'' Long x 10 Ribs Wide - 470J10
Mfr # 470J10
Zoro # G302599957
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 470J10
- Number of Ribs 10
- Groove Angle 40°
- Material Chloroprene Rubber
- Height 0.15Inch
Product Information
- Brand Mitsuboshi
- MFR # 470J10
- Zoro # G302599957
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.15Inch |
Width | 0.9213Inch |
Length | 47Inch |
Details
Industry Number | 470J10 |
Number of Ribs | 10 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.29 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 47'' Long x 10 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Max Type Ball Brgs (207/C3)
- DAYTON Capacitor Mtg Bracket, 4 3/8 In L, PK5 (2MEW3)
- SKF Max Type Ball Bearings, Shielded (312-2Z)
- PIX Belt, BX Cogged, 21/32 x 48 in. OC (BX45)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 162" (C162)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 58" (B58)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 27'' (5L270)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1400mm (SPZ1400)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 42" (B42)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 28'' (3L280)
- DAYTON B124 V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs (6A168)
- Mitsuboshi Power Transmission Belts