Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 34'' Long x 4 Ribs Wide - 340J4
Mfr # 340J4
Zoro # G202597336
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 340J4
- Number of Ribs 4
- Groove Angle 40°
- Material Chloroprene Rubber
- Length 34Inch
Product Information
- Brand Mitsuboshi
- MFR # 340J4
- Zoro # G202597336
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 34Inch |
Height | 0.15Inch |
Width | 0.3685Inch |
Details
Industry Number | 340J4 |
Number of Ribs | 4 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.084 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 34'' Long x 4 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410411000)
- FESTO Suction Cup ESS-40-BT-M6 (ESS-40-BT-M6)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 8 Bolt (B602108)
- LPS Heavy Duty Lubricant, Green, 5 Gal., Pail (02005)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 257" (B257)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 19'' Long x 5 Ribs Wide - 190J5 (190J5)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1612mm (SPZ1612)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 28'' Long x 24 Ribs Wide - 280J24 (280J24)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 112 Inch Long x 4 Ribs - 4/3V1120 (4R3V1120)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 46'' Long x 9 Ribs Wide - 460J9 (460J9)
- D&D 128" Outside Length, 1/2" Top Width, 1 Ribs (4LK1280)
- Mitsuboshi V-Belts