Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 33'' Long x 4 Ribs Wide - 330J4
Mfr # 330J4
Zoro # G902601678
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 330J4
- Number of Ribs 4
- Groove Angle 40°
- Material Chloroprene Rubber
- Length 33Inch
Product Information
- Brand Mitsuboshi
- MFR # 330J4
- Zoro # G902601678
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 33Inch |
Height | 0.15Inch |
Width | 0.3685Inch |
Details
Industry Number | 330J4 |
Number of Ribs | 4 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.081 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 33'' Long x 4 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-HM89446, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM89446 (HM89446)
- TOMPKINS Hydraulic Fitting-Flange32FL C62 SPLIT FLANGE KIT (SFXK-32-KIT)
- BAILEY Sprocket 3.72 Od, 5/8 Bore, 50 Chain, 17 Teeth, 133782 (133782)
- KOP-FLEX Disc Coupling High Torque Disc Pack Assembly - Style Kd21 - Size 53 (053 KD HTDP)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1857mm (SPA1857)
- MITSUBOSHI Triplex Raw Edge Banded Triplex Raw Edge Cogged Banded B Type, 3 Rib 21/32'' x 144'' - 3/BX144 (3RBX144)
- MITSUBOSHI 6/B148 151Inch Outside Length, 6 Ribs (6RB148)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 28.5'' Long x 4 Ribs Wide - 285J4 (285J4)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1587mm (SPZ1587)
- MITSUBOSHI Triplex Raw Edge Banded Triplex Raw Edge Cogged Banded B Type, 3 Rib 21/32'' x 124'' - 3/BX124 (3RBX124)
- CONTINENTAL CONTITECH 3/5V800 Banded V-Belt, 80" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5V800)
- Mitsuboshi Power Transmission Belts