Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 28'' Long x 3 Ribs Wide - 280J3
Mfr # 280J3
Zoro # G702596945
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 280J3
- Number of Ribs 3
- Groove Angle 40°
- Material Chloroprene Rubber
- Height 0.15Inch
Product Information
- Brand Mitsuboshi
- MFR # 280J3
- Zoro # G702596945
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.15Inch |
Width | 0.2764Inch |
Length | 28Inch |
Details
Industry Number | 280J3 |
Number of Ribs | 3 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.052 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 28'' Long x 3 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cut-Off Wheel (PN5ZL29006G)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", JIC (9021-0606)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 10 # of Teeth (50BS10H X 7/8)
- SMC Regulator, 1/8" NPT Port Gauge, Size 20 (AR20-N01E-Z-B)
- MITSUBOSHI 5/B154 157Inch Outside Length, 5 Ribs (5RB154)
- MITSUBOSHI FHP Fractional Horsepower 5L Type, 21/32" x 32'' - 5L320 (5L320)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 28'' Long x 24 Ribs Wide - 280J24 (280J24)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 43" - BX43 (BX43)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 2240mm (SPZ2240)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1320mm (SPZ1320)
- DODGE A98 BELT DRIVE COMPONENTS (107431)
- Mitsuboshi Power Transmission Belts