Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 26'' Long x 15 Ribs Wide - 260J15
Mfr # 260J15
Zoro # G302598769
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 260J15
- Number of Ribs 15
- Groove Angle 40°
- Material Chloroprene Rubber
- Length 26Inch
Product Information
- Brand Mitsuboshi
- MFR # 260J15
- Zoro # G302598769
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 26Inch |
Height | 0.15Inch |
Width | 1.3819Inch |
Details
Industry Number | 260J15 |
Number of Ribs | 15 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.24 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 26'' Long x 15 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (BK25x5/8)
- B B MANUFACTURING 35-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (35-8MX12-1610)
- SMC Valve, 7000 Size, Sngl, 2 Pstn, 24VDC, Subplt (SY7120-5DZ-02)
- BESTORQ Aftermarket John Deere 524 (Belt, Forward) Tiller Replacement Belt, A31LG (A31LG)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 32'' Long x 2 Ribs Wide - 320J2 (320J2)
- MITSUBOSHI V-Ribbed - PK Series 2425mm Long x 6 Ribs Wide (6PK2425)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 43'' (3L430)
- MITSUBOSHI V-Ribbed - PK Series 2656mm Long x 7 Ribs Wide (7PK2656)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 140" (3V1400)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1400mm (SPB1400)
- PIX Belt, AX Cogged, 1/2 x 40 in. OC (AX38)
- Mitsuboshi Power Transmission Belts