Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 20'' Long x 2 Ribs Wide - 200J2
Mfr # 200J2
Zoro # G302599254
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 200J2
- Number of Ribs 2
- Groove Angle 40°
- Material Chloroprene Rubber
- Width 0.1843Inch
Product Information
- Brand Mitsuboshi
- MFR # 200J2
- Zoro # G302599254
- Country of Origin Japan
- Category V-Belts
Dimensions
Width | 0.1843Inch |
Height | 0.15Inch |
Length | 20Inch |
Details
Industry Number | 200J2 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.025 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 20'' Long x 2 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC , Tapped Base Pillow Blocks, TB-SC-107 (124473 TB SC 107)
- DODGE 2517 X 2-3/8-KW Taper Lock Bushing (2517 2-3/8)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- LDI INDUSTRIES Flow Sight (F154)
- MITSUBOSHI Metric Cogged V-Belt SPA Type, 12.7mm x 1400mm (SPAX1400)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 50" (A50)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 28'' Long x 3 Ribs Wide - 280J3 (280J3)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 89" (B89)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 42" (B42)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1060mm (SPZ1060)
- BESTORQ 630J16 Micro V Belt, 63 in Pitch Length, 1.472 in Top Width, 16 Ribs (630J16)
- Mitsuboshi V-Belts