Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 19'' Long x 5 Ribs Wide - 190J5
Mfr # 190J5
Zoro # G902597476
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 190J5
- Number of Ribs 5
- Groove Angle 40°
- Material Chloroprene Rubber
- Height 0.15Inch
Product Information
- Brand Mitsuboshi
- MFR # 190J5
- Zoro # G902597476
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.15Inch |
Length | 19Inch |
Width | 0.4606Inch |
Details
Industry Number | 190J5 |
Number of Ribs | 5 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.059 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 19'' Long x 5 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST TRIO HOSE HANGER STEEL (MHT 150)
- WESTWARD Grease Pump System, 120 lb./16 gal, 50:1 (29FX03)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (HZB05020-50-G)
- TOMPKINS Hydraulic Fitting-Steel08MJ-12FJX 90 (6500-08-12)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 28'' Long x 3 Ribs Wide - 280J3 (280J3)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 83" (B83)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 29'' (3L290)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1250mm (SPB1250)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 150 Inch Long x 2 Ribs - 2/5V1500 (2R5V1500)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 55'' Long x 16 Ribs Wide - 550J16 (550J16)
- AFTERMARKET 9604339 VBelt Fits Ford New Holland 2600 2610 2810 2910 3230 3430 3600 361 (D3NN10C318C)
- Mitsuboshi V-Belts