Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 19'' Long x 4 Ribs Wide - 190J4
Mfr # 190J4
Zoro # G402597563
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 190J4
- Number of Ribs 4
- Groove Angle 40°
- Material Chloroprene Rubber
- Length 19Inch
Product Information
- Brand Mitsuboshi
- MFR # 190J4
- Zoro # G402597563
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 19Inch |
Height | 0.15Inch |
Width | 0.3685Inch |
Details
Industry Number | 190J4 |
Number of Ribs | 4 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.047 lbs |
Cover Material | Cotton |
Core Cord | Pet |
Description
V-Ribbed - J Series 19'' Long x 4 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 3" X 15FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (GPVC-3X15-CEAL)
- DAYTON 5VX1120 Cogged V-Belt, 112" Outside Length, 5/8" Top Width, 1 Ribs (2L448)
- DYNABRADE Valve Stem (58363)
- SPEEDAIRE Zero Loss Drain, Direct Acting, 1/2In NPT (NLD-0005)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 66'' (5L660)
- MITSUBOSHI C32 36Inch Outside Length, 1 Ribs (C32)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 48" (A48)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 132 Inch Long x 5 Ribs - 5/5VX1320 (5R5VX1320)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 22" (A22)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 162" (B162)
- DAYTON 5L330 V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (5L330)
- Mitsuboshi Power Transmission Belts