Shop All V-Belts
Mitsuboshi
Ribstar Belt V-Ribbed - J Series 180'' Long x 12 Ribs Wide - 180J12
Mfr # 180J12
Zoro # G802601297
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 180J12
- Number of Ribs 12
- Groove Angle 40°
- Material Chloroprene Rubber
- Length 18Inch
Product Information
- Brand Mitsuboshi
- MFR # 180J12
- Zoro # G802601297
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 18Inch |
Width | 1.1055Inch |
Height | 0.15Inch |
Details
Industry Number | 180J12 |
Number of Ribs | 12 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 0.133 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
V-Ribbed - J Series 180'' Long x 12 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-12FP (2405-08-12)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR24-6-6-A)
- CAMPBELL HAUSFELD Recoil Nylon Hose, 25 ft. (MP268100AV)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/8-X)
- MITSUBOSHI Super KB 5L Type, 5/8" x 47'' - 5L470K (5LK470)
- MITSUBOSHI 2/B64 67Inch Outside Length, 2 Ribs (2RB64)
- MITSUBOSHI 2/B58 61Inch Outside Length, 2 Ribs (2RB58)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 56" (BX56)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 22'' (4L220)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 43" (B43)
- DAYTON BX45 Cogged V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (5TXL8)
- Mitsuboshi Power Transmission Belts