Shop All V-Belts
Mitsuboshi
Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 90 Inch Long x 2 Ribs - 2/5VX900
Mfr # 2R5VX900
Zoro # G202596698
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/5VX900
- Number of Ribs 2
- Groove Angle 38°
- Material Chloroprene Rubber
- Width 0.625Inch
Product Information
- Brand Mitsuboshi
- MFR # 2R5VX900
- Zoro # G202596698
- UPC # 34494059688
- Country of Origin Japan
- Category V-Belts
Dimensions
Width | 0.625Inch |
Length | 90Inch |
Height | 0.53125Inch |
Details
Industry Number | 2/5VX900 |
Number of Ribs | 2 |
Groove Angle | 38° |
Material | Chloroprene Rubber |
Weight | 2.03181818181818 lbs |
Cover Material | Nil |
Core Cord | Pet |
Description
5V Type, 5/8 Inch Wide x 90 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS SP Motor, Split-Ph, 1/2 HP, 60 Hz (056S17D2046)
- PARKER Valve, Air Pilot, 2 Way, 1 In Inlet (N31471091)
- EMAX EI 5HP Vertical Gallon 80 Gallon Air Compressor, 1 Phase (EI05V080I1)
- FENNER DRIVES Idler, Sprocket, 50 ANSI (CS5002/CB0004)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 94'' (4L940)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 46'' Long x 9 Ribs Wide - 460J9 (460J9)
- MITSUBOSHI 3/C128 132Inch Outside Length, 3 Ribs (3RC128)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 60" (3V600)
- MITSUBOSHI V-Ribbed - J Series 22'' Long x 10 Ribs Wide (220J10)
- MITSUBOSHI 3/B112 115Inch Outside Length, 3 Ribs (3RB112)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 295 x 95in OC, 4 Band (4/BX92)
- Mitsuboshi Power Transmission Belts