Shop All V-Belts
Mitsuboshi
Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 160 Inch Long x 5 Ribs - 5/5VX1600
Mfr # 5R5VX1600
Zoro # G902601302
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 5/5VX1600
- Number of Ribs 5
- Groove Angle 38°
- Material Chloroprene Rubber
- Length 160Inch
Product Information
- Brand Mitsuboshi
- MFR # 5R5VX1600
- Zoro # G902601302
- UPC # 34494060400
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 160Inch |
Width | 0.625Inch |
Height | 0.53125Inch |
Details
Industry Number | 5/5VX1600 |
Number of Ribs | 5 |
Groove Angle | 38° |
Material | Chloroprene Rubber |
Weight | 9.03030303030303 lbs |
Core Cord | Pet |
Cover Material | Nil |
Description
5V Type, 5/8 Inch Wide x 160 Inch Long x 5 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X12X12SS)
- DYNABRADE Front Plate (51922)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-S27D0NN-A20CE1)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (MP-16)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1320mm (SPZ1320)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 132 Inch Long x 5 Ribs - 5/5VX1320 (5R5VX1320)
- MITSUBOSHI V-Ribbed - PK Series 2656mm Long x 6 Ribs Wide (6PK2656)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x250" (5VX2500)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 22" (A22)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1400mm (SPB1400)
- DAYTON BX66 Cogged V-Belt, 69 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L280 (6L280)
- Mitsuboshi V-Belts