Shop All V-Belts
Mitsuboshi
Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 67 Inch Long x 3 Ribs - 3/3VX670
Mfr # 3R3VX670
Zoro # G902601524
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/3VX670
- Number of Ribs 3
- Groove Angle 38°
- Material Chloroprene Rubber
- Width 0.375Inch
Product Information
- Brand Mitsuboshi
- MFR # 3R3VX670
- Zoro # G902601524
- UPC # 34494059077
- Country of Origin Japan
- Category V-Belts
Dimensions
Width | 0.375Inch |
Length | 67Inch |
Height | 0.3125Inch |
Details
Industry Number | 3/3VX670 |
Number of Ribs | 3 |
Groove Angle | 38° |
Material | Chloroprene Rubber |
Weight | 1.73664 lbs |
Cover Material | Nil |
Core Cord | Pet |
Description
3V Type 3/8 Inch Wide x 67 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 30 Gal, Vert (1TZZ6)
- B B MANUFACTURING 425-5M-09, Timing Belt, Neoprene, Fiberglass (425-5M-09)
- STONER Light Duty Silicone Mold Release, 12 oz. (E204)
- ROTHENBERGER Rocool® Cutting Oil, 1 Gallon (01922)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 34'' (5L340)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 162" (C162)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2" x 96" (AA96)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 45" (AX45)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 43'' (3L430)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 63'' Long x 16 Ribs Wide - 630J16 (630J16)
- PIX Belt, BB, 21/32 x 134.6 in. OC (BB130)
- Mitsuboshi V-Belts