Shop All V-Belts
Mitsuboshi
Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 63 Inch Long x 8 Ribs - 8/3V630
Mfr # 8R3V630
Zoro # G702601748
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 8/3V630
- Number of Ribs 8
- Groove Angle 40°
- Material Chloroprene Rubber
- Weight 2.636424 lbs
Product Information
- Brand Mitsuboshi
- MFR # 8R3V630
- Zoro # G702601748
- UPC # 34494052610
- Country of Origin Japan
- Category V-Belts
Dimensions
Length | 63Inch |
Height | 0.3125Inch |
Width | 0.375Inch |
Datum Length | 63 |
Details
Industry Number | 8/3V630 |
Number of Ribs | 8 |
Groove Angle | 40° |
Material | Chloroprene Rubber |
Weight | 2.636424 lbs |
Core Cord | Pet |
Cover Material | Cotton |
Description
3V Type, 3/8 Inch Wide x 63 Inch Long x 8 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6208ZZ C3 AV25, 6200 Series Single Row Deep Groove Ball Bearing (6208ZZ C3 AV25)
- TOMPKINS Hydraulic Fitting-Steel16MOR-16MP 90 (6806-16-16)
- COILHOSE PNEUMATICS F/R Duo W/Automatic Drain 3/8" (CO 8863AAGD)
- TITAN PRO Motor Run Capacitor, 25 MFD, 3-9/16 In. H (TOCF25)
- MITSUBOSHI 6/B148 151Inch Outside Length, 6 Ribs (6RB148)
- MITSUBOSHI 3/B158 161Inch Outside Length, 3 Ribs (3RB158)
- MITSUBOSHI 2/B128 131Inch Outside Length, 2 Ribs (2RB128)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 133" (B133)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 57" (A57)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x100" (5VX1000)
- D&D 161" Outside Length, 5/8" Top Width, 1 Ribs (5LK1610)
- Mitsuboshi Power Transmission Belts