Shop All Timing Belts
Mitsuboshi
GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1600mm L - 8MGT-1600-36
Mfr # 360G8M1600
Zoro # G902599401
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 200
- Pitch - Timing Belts 8mm
- Width - Timing Belts 36mm
- Industry Number - Timing Belts 8MGT-1600-36
- Material H-NBR
Product Information
- Brand Mitsuboshi
- MFR # 360G8M1600
- Zoro # G902599401
- UPC # 34494094085
- Country of Origin Japan
- Category Timing Belts
Dimensions
Width - Timing Belts | 36mm |
Height | 5.3mm |
Details
Number of Teeth - Timing Belts | 200 |
Pitch - Timing Belts | 8mm |
Industry Number - Timing Belts | 8MGT-1600-36 |
Material | H-NBR |
Weight | 0.6222319488 lbs |
Cover Material | NYLON/TEFLON |
Core Cord | Carbon Fiber |
Description
Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1600mm L
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLE WAX Air Tool Oil, Quarts, PK6 (MM85R1)
- LEGRIS Lockout Valve, 1/4 In, Brass (7886 14 14)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SL17L-L430)
- COILHOSE PNEUMATICS Polyurethane Tubing MCR 1/4" x 50' Twin Red Blue (CO PT0404-50RB)
- MITSUBOSHI G Series Timing Belt, H Profile, 56 Teeth 0.75in W (280H075)
- MITSUBOSHI Urethane Timing Belt, T5 Profile, 73 Teeth x 5mm W (T5-5-73)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 4000mm L - 8MGT-4000-12 (120G8M4000)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 1600mm L - 8MGT-1600-12 (120G8M1600)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 1120mm L - 8MGT-1120-21 (210G8M1120)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 2800mm L - 14MGT-2800-20 (200G14M2800)
- B B MANUFACTURING 1224-8M-20, Timing Belt, Neoprene, Fiberglass (1224-8M-20)
- Mitsuboshi Power Transmission Belts