Shop All Timing Belts
Mitsuboshi
GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1000mm L - 8MGT-1000-36
Mfr # 360G8M1000
Zoro # G802599662
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 125
- Pitch - Timing Belts 8mm
- Width - Timing Belts 36mm
- Industry Number - Timing Belts 8MGT-1000-36
- Material H-NBR
Product Information
- Brand Mitsuboshi
- MFR # 360G8M1000
- Zoro # G802599662
- UPC # 34494093804
- Country of Origin Japan
- Category Timing Belts
Dimensions
Width - Timing Belts | 36mm |
Height | 5.3mm |
Details
Number of Teeth - Timing Belts | 125 |
Pitch - Timing Belts | 8mm |
Industry Number - Timing Belts | 8MGT-1000-36 |
Material | H-NBR |
Weight | 0.388894968 lbs |
Core Cord | Carbon Fiber |
Cover Material | NYLON/TEFLON |
Description
Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1000mm L
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1 in. Anvil Assy (IR285B-A726-6)
- GATES 1600 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B60)
- BANDO TimingBelt, Synchro-Link, Neoprene, 450H100 (450H100G)
- PRINCE Rod End Clevis (100000577)
- MITSUBOSHI H Series (HTD) Timing Belt Double 8mm Pitch 2104mm L x 20mm W (2104DH8M20)
- MITSUBOSHI G Series Timing Belt, H Profile, 72 Teeth 1in W (360H100)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 1000mm L - 8MGT-1000-12 (120G8M1000)
- MITSUBOSHI H Series (HTD) Timing Belt Double 8mm Pitch 2272mm L x 30mm W (2272DH8M30)
- MITSUBOSHI G Series Timing Belt, H Profile, 226 Teeth 3in W (1130H300)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 1000mm L - 8MGT-1000-21 (210G8M1000)
- AFTERMARKET 1803M06 DAndD Powerdrive 3M Single Replacement Timing Belt (180-3M-06-DD)
- Mitsuboshi Timing Belts