Shop All V-Belts
Mitsuboshi
C63 67Inch Outside Length, 1 Ribs
Mfr # C63
Zoro # G802601242
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number C63
- Number of Ribs 1
- Groove Angle 40°
- Outside Length 67Inch
- Material NR/SBR
Product Information
- Brand Mitsuboshi
- MFR # C63
- Zoro # G802601242
- UPC # 34494024044
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 67Inch |
Length | 63Inch |
Height | 0.63Inch |
Width | 0.88Inch |
Datum Length | 65.9 |
Details
Industry Number | C63 |
Number of Ribs | 1 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 1.092 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
Conventional V-Belt C Type, 7/8" x 63"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-1/2-10 (QS-1/2-10)
- FESTO Plastic Tubing PEN-10X1, 5-BL (PEN-10X1,5-BL)
- CAMOZZI BSPp Female-BSPp Male Adapter, M5 X 1/8MM (2521 M5-1/8)
- WEATHERHEAD Spacer Ring, 1555821 (ET525SR-075D)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 100 Inch Long x 2 Ribs - 2/5V1000 (2R5V1000)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 62" (B62)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 112 Inch Long x 4 Ribs - 4/3V1120 (4R3V1120)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 17'' (3L170)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 29'' Long x 13 Ribs Wide - 290J13 (290J13)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 687mm (SPZ687)
- PIX V-Belt, Cogged 5/8 X 103 (5VX1030)
- Mitsuboshi Power Transmission Belts