Shop All V-Belts
Mitsuboshi
B44 47Inch Outside Length, 1 Ribs
Mfr # B44
Zoro # G702600413
original price:
$7.55
10% off
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number B44
- Number of Ribs 1
- Groove Angle 40°
- Outside Length 47Inch
- Material NR/SBR
Product Information
- Brand Mitsuboshi
- MFR # B44
- Zoro # G702600413
- UPC # 34494022118
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 47Inch |
Height | 0.51Inch |
Length | 44Inch |
Width | 0.66Inch |
Datum Length | 45.8 |
Details
Industry Number | B44 |
Number of Ribs | 1 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 0.501 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
Conventional V-Belt B Type, 21/32" x 44"
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (115750)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X06X06)
- CAMOZZI Female Banjo, 1/4" NPT (2023 04-04)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1In (16-12 FLO-S)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x190" (5VX1900)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 167" (C167)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1000mm (SPA1000)
- MITSUBOSHI V-Ribbed - L Series 88'' Long x 16 Ribs Wide (880L16)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 212 Inch Long x 3 Ribs - 3/5V2120 (3R5V2120)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 61" (A61)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 84.4 in L Outside, 17/32 in THK (5VX840)
- Mitsuboshi V-Belts