Shop All V-Belts
Mitsuboshi
6/B154 157Inch Outside Length, 6 Ribs
Mfr # 6RB154
Zoro # G202600548
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 6/B154
- Number of Ribs 6
- Groove Angle 40°
- Outside Length 157Inch
- Material NR/SBR
Product Information
- Brand Mitsuboshi
- MFR # 6RB154
- Zoro # G202600548
- UPC # 34494041997
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 157Inch |
Height | 0.51Inch |
Width | 0.66Inch |
Length | 154Inch |
Datum Length | 155.8 |
Details
Industry Number | 6/B154 |
Number of Ribs | 6 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 10.68144 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 154 Inch Long x 6 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- AEROQUIP Hose Assembly, 3/4 ID x 48 In, 1 1/16 JIC (R2-12-48F)
- BALDOR-RELIANCE Baldor-Reliance Motor M1504T, 1/.5HP, 1725/850RPM, 3PH, 60HZ, 143T, 3524M, T (M1504T)
- TITAN PRO ROUND START CAPACITOR 161-193 MFD (TMJ161)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 65" (B65)
- MITSUBOSHI 6/B148 151Inch Outside Length, 6 Ribs (6RB148)
- MITSUBOSHI 4/B92 95Inch Outside Length, 4 Ribs (4RB92)
- MITSUBOSHI Maxstar Wedge V-Belt 8V Type, 1" x 250" (8V2500)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 80" (C80)
- MITSUBOSHI V-Ribbed - PK Series 1670mm Long x 6 Ribs Wide (6PK1670)
- PIX Belt, SPA, 13 x 1090mm LP (SPA1090)
- Mitsuboshi V-Belts