Shop All V-Belts
Mitsuboshi
6/B140 143Inch Outside Length, 6 Ribs
Mfr # 6RB140
Zoro # G602600926
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 6/B140
- Number of Ribs 6
- Groove Angle 40°
- Outside Length 143Inch
- Material NR/SBR
Product Information
- Brand Mitsuboshi
- MFR # 6RB140
- Zoro # G602600926
- UPC # 34494041515
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 143Inch |
Width | 0.66Inch |
Height | 0.51Inch |
Length | 140Inch |
Datum Length | 141.8 |
Details
Industry Number | 6/B140 |
Number of Ribs | 6 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 9.7104 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 140 Inch Long x 6 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS212 (VPS212)
- GOODMAN Condenser Motor, 1/6 HP, 1 SP, 8 PL (0131M00060SP)
- NTN NTN 7204B, Angular Contact Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Open (7204B)
- BANDO S2M-158 Timing Belt, 40-S2M-158 (40-S2M-158)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1037mm (SPZ1037)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 43" (B43)
- MITSUBOSHI V-Ribbed - PK Series 1615mm Long x 6 Ribs Wide (6PK1615)
- MITSUBOSHI 3/B115 118Inch Outside Length, 3 Ribs (3RB115)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 173" (B173)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1024mm (SPZ1024)
- BESTORQ Aftermarket Murray 40631X8A Riding Lawn Mower Replacement Belt, A93LG (A93LG)
- Mitsuboshi V-Belts