Shop All V-Belts
Mitsuboshi
5/B154 157Inch Outside Length, 5 Ribs
Mfr # 5RB154
Zoro # G402598171
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 5/B154
- Number of Ribs 5
- Groove Angle 40°
- Outside Length 157Inch
- Material NR/SBR
Product Information
- Brand Mitsuboshi
- MFR # 5RB154
- Zoro # G402598171
- UPC # 34494041980
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 157Inch |
Length | 154Inch |
Height | 0.51Inch |
Width | 0.66Inch |
Datum Length | 155.8 |
Details
Industry Number | 5/B154 |
Number of Ribs | 5 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 8.9012 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 154 Inch Long x 5 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 1" ID Stainless Split Clamp Collar, Ss (G2SC-100-SS)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 7.75 in OD (743B)
- ALEMITE Grease Fitting Zerk, #10-32 UNF (A369616)
- MITSUBOSHI 2/D180 185Inch Outside Length, 2 Ribs (2RD180)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 26'' (4L260)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 45'' (4L450)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 46" (A46)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 2000mm (SPZ2000)
- MITSUBOSHI Narrow V-Belt for DIN Metric V-Belt SPZ Type, 9.7mm x 2160mm - SPZ2160 (SPZ2160)
- GATES 1295 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B48)
- Mitsuboshi Power Transmission Belts