Shop All V-Belts
Mitsuboshi
5/B136 139Inch Outside Length, 5 Ribs
Mfr # 5RB136
Zoro # G702598178
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 5/B136
- Number of Ribs 5
- Groove Angle 40°
- Outside Length 139Inch
- Material NR/SBR
Product Information
- Brand Mitsuboshi
- MFR # 5RB136
- Zoro # G702598178
- UPC # 34494041423
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 139Inch |
Length | 136Inch |
Height | 0.51Inch |
Width | 0.66Inch |
Datum Length | 137.8 |
Details
Industry Number | 5/B136 |
Number of Ribs | 5 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 7.8608 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 136 Inch Long x 5 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gast Standard R4P115 Regenerative Blower (R4P115)
- KOYO Needle Brg, Machined, Bore 0.375 In (B-66)
- GATES Truflex V-Belts, 5L660 (5L660)
- NUMATICS Regulator, 3/4 in, Aluminum, 2.43 lb (8653AR005FA00H0)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 180" (B180)
- MITSUBOSHI FHP Fractional Horsepower 5L Type, 21/32" x 32'' - 5L320 (5L320)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 39" - BX39 (BX39)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 48'' (4L480)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 133" (BX133)
- MITSUBOSHI 6/C128 132Inch Outside Length, 6 Ribs (6RC128)
- BESTORQ Aftermarket replacement for 381904 GRASSHOPPER 721 Belt for Pump, 4LK340 (4LK340)
- Mitsuboshi Power Transmission Belts