Shop All V-Belts
Mitsuboshi
5/B128 131Inch Outside Length, 5 Ribs
Mfr # 5RB128
Zoro # G902598008
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 5/B128
- Number of Ribs 5
- Groove Angle 40°
- Outside Length 131Inch
- Material NR/SBR
Product Information
- Brand Mitsuboshi
- MFR # 5RB128
- Zoro # G902598008
- UPC # 34494041188
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 131Inch |
Length | 128Inch |
Height | 0.51Inch |
Width | 0.66Inch |
Datum Length | 129.8 |
Details
Industry Number | 5/B128 |
Number of Ribs | 5 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 7.3984 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 128 Inch Long x 5 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 3/8 Inch NPT Male, PK 25 (FPP62S-25K)
- SMC Solenoid Air Control Valve, 39.2 CFM (VFS3200-3FZ)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 25 Chain Size, 18 # of Teeth (25BS18H X 5/8)
- FESTO Solenoid Coil MSW-110AC-60-OD (MSW-110AC-60-OD)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 43" - BX43 (BX43)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1800mm (SPZ1800)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 56" (AX56)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 167" (C167)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 2500mm (SPA2500)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1900mm (SPB1900)
- POWERFLITE B63 66" Outside Length, 21/32" Top Width, 1 Ribs (B63-2)
- Mitsuboshi V-Belts