Shop All V-Belts
Mitsuboshi
4/C150 154Inch Outside Length, 4 Ribs
Mfr # 4RC150
Zoro # G102599584
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 4/C150
- Number of Ribs 4
- Groove Angle 40°
- Outside Length 154Inch
- Material NR/SBR
Product Information
- Brand Mitsuboshi
- MFR # 4RC150
- Zoro # G102599584
- UPC # 34494044851
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 154Inch |
Width | 0.88Inch |
Length | 150Inch |
Height | 0.63Inch |
Datum Length | 152.9 |
Details
Industry Number | 4/C150 |
Number of Ribs | 4 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 12.501 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
C Type, 7/8 Inch Wide x 150 Inch Long x 4 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1/6 HP, 1650 RPM, 115V, 48Y, OAO (4HZ60)
- TOMPKINS Hydraulic Fitting-Steel06FP-04FP 90 (5504-06-04)
- MARATHON MOTORS Vector Motor, 1.52 lb-ft, 1/2 HP, 230/460 V (056H17E5303)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, Moldmate Series (PN553)
- MITSUBOSHI 3/B158 161Inch Outside Length, 3 Ribs (3RB158)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 2280mm (SPB2280)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 36" (AX36)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 39" (AX39)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1457mm (SPA1457)
- MITSUBOSHI Multi Super Wedge II Banded V-Belt 5V Type, 4 Rib 5/8'' x 180'' - 4/5VP1800 (4R5VK1800)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 295 x 95in OC, 4 Band (4/BX92)
- Mitsuboshi V-Belts