Shop All V-Belts
Mitsuboshi
4/B90 93Inch Outside Length, 4 Ribs
Mfr # 4RB90
Zoro # G502598361
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 4/B90
- Number of Ribs 4
- Groove Angle 40°
- Outside Length 93Inch
- Material NR/SBR
Product Information
- Brand Mitsuboshi
- MFR # 4RB90
- Zoro # G502598361
- UPC # 34494039031
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 93Inch |
Length | 90Inch |
Height | 0.51Inch |
Width | 0.66Inch |
Datum Length | 91.8 |
Details
Industry Number | 4/B90 |
Number of Ribs | 4 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 4.1616 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 90 Inch Long x 4 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 3M, 9 x 369mm PL, T123 (369-3M-09)
- TIMKEN TRB Double Cup Component <4 OD, 384ED-2 (384ED-2)
- FESTO Plug FBS-SUB-9-GS-2X4POL-B (FBS-SUB-9-GS-2X4POL-B)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-230/1)
- MITSUBOSHI Multi Super Wedge II Banded V-Belt 5V Type, 4 Rib 5/8'' x 180'' - 4/5VP1800 (4R5VK1800)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 3V Type, 3/8"x56" (3VX560)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 70'' (4L700)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 43'' (4L430)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 315" (B315)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 112 Inch Long x 4 Ribs - 4/5VX1120 (4R5VX1120)
- ZORO SELECT A32 Outside34.2 Pitch33.3 (42W377)
- Mitsuboshi Power Transmission Belts