Shop All V-Belts
Mitsuboshi
4/B103 106Inch Outside Length, 4 Ribs
Mfr # 4RB103
Zoro # G402597198
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 4/B103
- Number of Ribs 4
- Groove Angle 40°
- Outside Length 106Inch
- Material NR/SBR
Product Information
- Brand Mitsuboshi
- MFR # 4RB103
- Zoro # G402597198
- UPC # 34494039901
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 106Inch |
Length | 103Inch |
Height | 0.51Inch |
Width | 0.66Inch |
Datum Length | 104.8 |
Details
Industry Number | 4/B103 |
Number of Ribs | 4 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 4.76272 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 103 Inch Long x 4 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 84" (B84)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E583)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 100 PSI (SRV530-1/2-100)
- FAFNIR Bearing Equipment Or Accessory (5206)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 28'' Long x 55 Ribs Wide - 280J55 (280J55)
- MITSUBOSHI 7/B195 198Inch Outside Length, 7 Ribs (7RB195)
- MITSUBOSHI 4/B158 161Inch Outside Length, 4 Ribs (4RB158)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1107mm (SPA1107)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 19'' (4L190)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 36'' Long x 6 Ribs Wide - 360J6 (360J6)
- D&D 90" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX900)
- Mitsuboshi V-Belts