Shop All V-Belts
Mitsuboshi
3/B158 161Inch Outside Length, 3 Ribs
Mfr # 3RB158
Zoro # G302600318
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/B158
- Number of Ribs 3
- Groove Angle 40°
- Outside Length 161Inch
- Material NR/SBR
Product Information
- Brand Mitsuboshi
- MFR # 3RB158
- Zoro # G302600318
- UPC # 34494042123
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 161Inch |
Width | 0.66Inch |
Length | 158Inch |
Height | 0.51Inch |
Datum Length | 159.8 |
Details
Industry Number | 3/B158 |
Number of Ribs | 3 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 5.47944 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 158 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLZ-1/8-B (GRLZ-1/8-B)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SN50-1A100)
- DIXON Air Chief Lincoln Male Coupler, 1/4", BR (DC27)
- GUARDAIR 1/4" x 25 ft NYellowon Air Hose Yellow (14X25B03)
- MITSUBOSHI 4/C150 154Inch Outside Length, 4 Ribs (4RC150)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 562mm (SPZ562)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 48" (B48)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1937mm (SPZ1937)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 257" (B257)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 31" (BX31)
- PIX Belt, BX Cogged, 21/32 x 110 in. OC (BX107)
- Mitsuboshi V-Belts